Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388573

MPN #: BM3569

Baldor-Reliance Motor BM3569, .33HP, 1725RPM, 3PH, 60HZ, 56, 3416M, TENV, F1

Product Description
Baldor-Reliance Motor, .33HP,1725RPM,3PH,60HZ,56,3416M,TENV,F1

Features:
  • Spring set brake
  • Power off operation manual release
  • Resets automatically
  • Brakes internally connected to motor on 215T and smaller.
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$1,245.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight28 lbs
Opposite End Bearing Size6203

Product Details

Power Factor64
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberBM3569
EnclosureTENV
Brake Rating3
Service Factor1
Bearing Drive End6203
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassB
Horsepower1/3 HP
Frame56
Hertz60 Hz
Design CodeB
Amps @ 208V1.5 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency70
Full Load Amps1.5-1.4/.7 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm