Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391243

MPN #: VEBNM3538

Baldor-Reliance Motor VEBNM3538, .5HP, 1750RPM, 3PH, 60HZ, 56C, 3516M, TENV, F1

Product Description
Baldor-Reliance Motor, .5HP,1750RPM,3PH,60HZ,56C,3516M,TENV,F1

Features:
  • Standard NEMA BA dimension
  • Spring set brake
  • Power off operation manual release
  • NEMA Premium® Efficiency and inverter-ready
  • 230/460V brakes are connected in conduit box
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$2,265.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight41 lbs
Opposite End Bearing Size6203
Dimension C15.26 in

Product Details

Power Factor64
Drive End FlangeC-Face
KVA CodeN
Motor RPM 60 Hertz1765 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberVEBNM3538
EnclosureTENV
Brake Rating3
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1765 rpm
Insulation ClassF
Horsepower1/2 HP
Frame56C
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency84
Full Load Amps1.8/.9 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm