Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388696

MPN #: CDP3436

Baldor-Reliance Motor CDP3436, .75HP, 1750RPM, DC, 56C, 3428P, TEFC, F1

Product Description
Baldor-Reliance Motor, .75HP,1750RPM,DC,56C,3428P,TEFC,F1

Features:
  • NEMA C-face with removable base
  • Tach adaptable
  • Class F insulation
  • Double sealed ball bearings
  • UL and CSA recognized
  • 3300P motors are TENV,all others are TEFC
  • No dual mounting base holes on 33P type
Typical Applications:
Conveyors, mixers,packaging machinery and other applications requiring variable speed and constant torque.

PRICE
$1,379.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight38.3
BaseRG
Dimension C14.59 in
Frame Size56C

Product Details

Insulation ClassF
Horsepower3/4 HP
Baldor Motor Type3428P
Frame56C
ODE Bearing6203
Armature Voltage180 V
Field Voltage180 V
DE Bearing6203
Motor RPM 60 Hertz1750 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Nameplate RPM1750 rpm
EnclosureTEFC
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C

Compliance & Certifications

Specification Number34-5990-3946
Electrical Specification Number34WG3946
Mechanical Specification Number34LY5990