Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baldor-Reliance

Model # :WBB388896

MPN #: CDP3585

Baldor-Reliance Motor CDP3585, 2HP, 1750RPM, DC, 145TC, 3548P, TEFC, F1

Product Description
Baldor-Reliance Motor, 2HP,1750RPM,DC,145TC,3548P,TEFC,F1

Features:
  • NEMA C-face with removable base
  • Tach adaptable
  • Class F insulation
  • Double sealed ball bearings
  • UL and CSA recognized
  • 3300P motors are TENV,all others are TEFC
  • No dual mounting base holes on 33P type
Typical Applications:
Conveyors, mixers,packaging machinery and other applications requiring variable speed and constant torque.

PRICE
$3,639.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight74
BaseRG
Dimension C17.38 in
Frame Size145TC

Product Details

Insulation ClassF
Horsepower2 HP
Baldor Motor Type3548P
Frame145TC
ODE Bearing6205
Armature Voltage180 V
Field Voltage180 V
DE Bearing6205
Motor RPM 60 Hertz1750 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Nameplate RPM1750 rpm
EnclosureTEFC
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C

Compliance & Certifications

Specification Number35P432Z170
Electrical Specification Number35WGZ170
Mechanical Specification Number35LYP432