Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388516

MPN #: ECP4112T-4

Baldor-Reliance Motor ECP4112T-4, 20HP, 880RPM, 3PH, 60HZ, 324T, 1262M, TEFC, F1

Product Description
Baldor-Reliance Motor, 20HP,880RPM,3PH,60HZ,324T,1262M,TEFC,F1

Features:
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant harware
  • Tropicalized
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

PRICE
$11,869.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight608 lbs
Opposite End Bearing Size6312

Product Details

Power Factor74
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz880 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberECP4112T-4
EnclosureTEFC
Service Factor1.15
Bearing Drive End6312
BrandBaldor-Reliance
RPM880 rpm
Insulation ClassF
Horsepower20 HP
Frame324T
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency91
Full Load Amps28 A
Poles8
Ambient Temperature40 °C
RPM Range0-1000 rpm