Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB387955

MPN #: CHC345A

Baldor-Reliance Motor CHC345A, .5 AIR OVERHP, 1700RPM, 1PH, 60HZ, 56, 1720C

Product Description
Baldor-Reliance Motor, .5 AIR OVERHP,1700RPM,1PH,60HZ,56,1720C

Features:
  • Automatic thermal overload
  • Ball bearings
  • Extended thru-bolts
  • Resilient cushion rings
  • Reversible rotation
  • Rugged steel frame
  • Suitable for mounting in any position
  • Terminal panel with quick connections on single phase
Typical Applications:
Air handling fans, Confinement houses, Exhaust fans, Unit heaters, and other applications having moderate starting loads

PRICE
$705.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight25 lbs
Dimension C12.84 in

Product Details

Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz1700 rpm
Mounting LocationResilient Base
Phase1
Manufacturers Part NumberCHC345A
EnclosureTEAO
Service Factor1.15
BrandBaldor-Reliance
RPM1700 rpm
Insulation ClassB
Horsepower1/2 HP
Frame56
Hertz60 Hz
Design Code-
Amps @ 208V3.4 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency66
Full Load Amps5.8/2.9 A
Thermal SelectN
Poles4
Ambient Temperature40 °C
RPM Range1501-1700 rpm