Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB387863

MPN #: CHM365A

Baldor-Reliance Motor CHM365A, .5HP, 1140RPM, 3PH, 60HZ, 56Z, 1718M, TEAO, F1

Product Description
Baldor-Reliance Motor, .5HP,1140RPM,3PH,60HZ,56Z,1718M,TEAO,F1

Features:
  • Automatic thermal overload
  • Ball bearings
  • Extended thru-bolts
  • Resilient cushion rings
  • Reversible rotation
  • Rugged steel frame
  • Suitable for mounting in any position
  • Terminal panel with quick connections on single phase
Typical Applications:
Air handling fans, Confinement houses, Exhaust fans, Unit heaters, and other applications having moderate starting loads

PRICE
$659.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight25 lbs

Product Details

Drive End FlangeStandard
KVA CodeJ
Motor RPM 60 Hertz1140 rpm
Mounting LocationResilient Base
Phase3
Manufacturers Part NumberCHM365A
EnclosureTEAO
Service Factor1.25
BrandBaldor-Reliance
RPM1140 rpm
Insulation ClassB
Horsepower1/2 HP
Frame56Z
Hertz60 Hz
Design CodeB
Amps @ 208V2.4 A
Service Factor Amps2.4/1.2 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency72
Full Load Amps2.2/1.1 A
Thermal SelectN
Poles6
Ambient Temperature60 °C
RPM Range1101-1200 rpm