Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB387769

MPN #: CHM344A

Baldor-Reliance Motor CHM344A, .5 AIR OVERHP, 1725RPM, 3PH, 60HZ, 48Z, 1716M

Product Description
Baldor-Reliance Motor, .5 AIR OVERHP,1725RPM,3PH,60HZ,48Z,1716M

Features:
  • Automatic thermal overload
  • Ball bearings
  • Extended thru-bolts
  • Resilient cushion rings
  • Reversible rotation
  • Rugged steel frame
  • Suitable for mounting in any position
  • Terminal panel with quick connections on single phase
Typical Applications:
Air handling fans, Confinement houses, Exhaust fans, Unit heaters, and other applications having moderate starting loads

PRICE
$625.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight21 lbs

Product Details

Power Factor69
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz1725 rpm
Mounting LocationResilient Base
Phase3
Manufacturers Part NumberCHM344A
EnclosureTEAO
Service Factor1.25
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassB
Horsepower1/2 HP
Frame48Z
Hertz60 Hz
Design CodeB
Amps @ 208V2 A
Service Factor Amps2/1 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency72
Full Load Amps1.9/0.95 A
Thermal SelectN
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm