Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baldor-Reliance

Model # :WBB388063

MPN #: CHC545A

Baldor-Reliance Motor CHC545A, 1HP, 1700RPM, 1PH, 60HZ, 56, 1924C, TEAO, F1, N

Product Description
Baldor-Reliance Motor, 1HP,1700RPM,1PH,60HZ,56,1924C,TEAO,F1,N

Features:
  • Automatic thermal overload
  • Ball bearings
  • Extended thru-bolts
  • Resilient cushion rings
  • Reversible rotation
  • Rugged steel frame
  • Suitable for mounting in any position
  • Terminal panel with quick connections on single phase
Typical Applications:
Air handling fans, Confinement houses, Exhaust fans, Unit heaters, and other applications having moderate starting loads

PRICE
$799.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight39 lbs

Product Details

RPM1700 rpm
Insulation ClassB
Horsepower1 HP
Frame56
Hertz60 Hz
Design Code-
Drive End FlangeStandard
KVA CodeF
Motor RPM 60 Hertz1700 rpm
Enclosure TypeTotally Enclosed
Mounting LocationResilient Base
Voltage115/230 V
Full Load Efficiency72
Phase1
Full Load Amps9.8/4.9 A
Manufacturers Part NumberCHC545A
EnclosureTEAO
Thermal SelectN
Service Factor1
Poles4
RPM Range1501-1700 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C