Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB868936

MPN #: I127

Marathon Motors Pressure Washer Motor, I127, 145TBDR5337, 2HP, 115/208-230V, 1800RPM, 1PH, 145T FR

Product Description
Motors specially suited for hot or cold pressure washer applications and other single phase installations requiring minimum starting and running amperages.

PRICE
$725.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight48 lbs
Opposite End Bearing SizeBall
Drive End Bearing Size6205

Product Details

60 Hertz kW1.49 kW
Catalog NumberI127
60 Hertz Full Load Amps18.8/10.2-9.4 A
KVA CodeJ
IP Code22
Motor RPM 60 Hertz1800 rpm
Mounting LocationRigid
Phase1
60 Hertz FLE81.50 Percent %
Manufacturers Part NumberI127
EnclosureDP
Bearing Drive EndBall
BrandMarathon Motors
60 Hertz SF1.15 V
RPM1800 rpm
Insulation ClassB
Horsepower2 HP
OrientationHorizontal
Frame145T
Starting TypeCap Start Cap Run
RotationCCW °
Thermal ProtectionManual Protector
Enclosure TypeOpen/Drip Proof
Voltage115/208-230 V
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
CE ApprovedY
NEMA DesignL
ULRecognized Construction