Features:
- Manual thermal overload protected
- Heavy gauge steel frame
- 1.15 Service Factor
- 50°C ambient-continuous duty
- Farm duty epoxy paint
Engineered for use with vacuum pumps used in the dairy industry.
Weights & Dimensions
| Weight | 162 |
| Opposite End Bearing Size | 6206 |
| Dimension C | 20.77 in |
Product Details
| Power Factor | 98 |
| Drive End Flange | Standard |
| KVA Code | H |
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | Rigid |
| Phase | 1 |
| Manufacturers Part Number | DEL3733TM |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 6307 |
| Brand | Baldor-Reliance |
| RPM | 1725 rpm |
| Insulation Class | F |
| Horsepower | 7-1/2 HP |
| Frame | 215T |
| Hertz | 60 Hz |
| Design Code | L |
| Enclosure Type | Totally Enclosed |
| Voltage | 230 V |
| Full Load Efficiency | 85 |
| Full Load Amps | 28 A |
| Poles | 4 |
| Ambient Temperature | 50 °C |
| RPM Range | 1701-1800 rpm |