Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390449

MPN #: ECP63770TR-4

Baldor-Reliance Motor ECP63770TR-4, 7.50HP, 1765RPM, 3PH, 60HZ, L213T, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 7.50HP,1765RPM,3PH,60HZ,L213T,TEFC,FOOT,

Features:
  • NEMA premium efficiency
  • Motors meet IEEE 841 specifications for the chemical industry and incorporate roller bearings on 210 frames and larger for heavy belt loads
  • VBX / VBXX Inpro bearing isolators on both ends
  • Shaft up requires removing plug in upper end and reversing drain
  • Motors have RTV sealed end bracket-to-frame fits and epoxy coated rotor and stator
  • Motors are inverter ready
  • 5-year warranty
Typical Applications:
Petroleum, chemical and other industries with belt driven heat exchangers requiring premium efficient motors designed to API 661 standards of 40,000 hours bearing life.

PRICE
$3,309.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight205 lbs

Product Details

RPM1765 rpm
Insulation ClassF
Power Factor81.2
Horsepower7-1/2 HP
FrameL215T
Hertz60 Hz
Design CodeB
Drive End FlangeStandard
Motor RPM 60 Hertz1765 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage460 V
Full Load Efficiency91.7
Phase3
Full Load Amps9.4 A
Manufacturers Part NumberECP63770TR-4
DutyContinuous
EnclosureTEFC
Service Factor1.15
Poles4
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C