Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390194

MPN #: ECTM2276T

Baldor-Reliance Motor ECTM2276T, 7.5 AIR OVERHP, 1180RPM, 3PH, 60HZ, 254T, 095

Product Description
Baldor-Reliance Motor, 7.5 AIR OVERHP,1180RPM,3PH,60HZ,254T,095

Features:
  • 1.15 service factor
  • Corrosion resistant expoxy finish
  • Double sealed bearings
  • Inpro/Seal® labyrinth
  • Class F insulation
  • Moisture resistant copper windings
  • Double dipped and baked
  • Stainless steel nameplates
Typical Applications:
For use in the airstream on cooling towers.

PRICE
$4,469.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width25.88 in
Height25.88 in
Weight290 lbs
Shaft Diameter1.625 in
Opposite End Bearing Size6208
Frame Size254T
Drive End Bearing Size6205
Length Less Shaft33.25 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1180 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberECTM2276T
EnclosureTEAO
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeBall
Insulation ClassF
Horsepower7 1/2 HP
Frame254T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency91
Full Load Amps21.4/10.7 A
DutyCONT
Poles6
Rated RPM1180
Ambient Temperature40 °C
RPM Range1101-1200 rpm

Compliance & Certifications

CertificationsCSA; CSA EEV; UR