Marathon Motors Premium Efficiency Motor, E2117, 7 1/2HP, 1200RPM, 230/460V, 3PH, 254T FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.
PRICE
$2,019.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 245 |
Product Details
| Catalog Number | E2117 |
| Bearing Opp Drive End | 6208 |
| 50 Hertz Horsepower | 7.5 HP |
| 50 Hertz SF | 1.15 |
| KVA Code | H |
| Motor RPM 50 Hertz | 1000 rpm |
| IP Code | 43 |
| Motor RPM 60 Hertz | 1200 rpm |
| 50 Hertz FLE | 88.5 % |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | E2117 |
| Enclosure | TEFC |
| Design | B |
| 50 Hertz Full Load Amps | 23/11.5 A |
| Service Factor | 1.15 |
| Bearing Drive End | 6309 |
| Brand | Marathon Motors |
| 50 Hertz Kilowatts | 5.6 kW |
| Insulation Class | F |
| Horsepower | 7 1/2 HP |
| Frame | 254T |
| Hertz | 60/50 Hz |
| Starting Type | LINE OR INVERTER |
| Enclosure Type | Totally Enclosed |
| Voltage | 230/460 V |
| Full Load Efficiency | 91 |
| Nameplate RPM | 1200 rpm |
| Full Load Amps | 19.8/9.9 A |
| Ambient Temperature | 40 °C |
| RPM Range | 1101-1200 rpm |
Compliance & Certifications
| CSA Certified | Yes |
| CE Approved | Yes |
| UL | Recognized Construction |