Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389877

MPN #: FDL3611M

Baldor-Reliance Motor FDL3611M, 2HP, 1725RPM, 1PH, 60HZ, 184, 3634L, TEFC, F1, N

Product Description
Baldor-Reliance Motor, 2HP,1725RPM,1PH,60HZ,184,3634L,TEFC,F1,N

Features:
  • Ball bearings, lubricated with high temperature moisture-resistant grease
  • Condensation drains
  • Gasketed cast conduit boxed
  • Farm duty epoxy paint for protection from harsh environments
  • 1.00 Service Factor
Typical Applications:
Wide variety of agri-duty and industrial applications.

PRICE
$1,819.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight75
Opposite End Bearing Size6205
Dimension C15.68 in

Product Details

Power Factor73
Drive End FlangeStandard
KVA CodeL
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberFDL3611M
EnclosureTEFC
Service Factor1
Bearing Drive End6206
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassB
Horsepower2 HP
Frame184
Hertz60 Hz
Design CodeL
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency74
Full Load Amps24.8/12.4 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm