Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389960

MPN #: FDL3712TM

Baldor-Reliance Motor FDL3712TM, 10HP, 1725RPM, 1PH, 60HZ, 215T, 3750LC, TEFC, F

Product Description
Baldor-Reliance Motor, 10HP,1725RPM,1PH,60HZ,215T,3750LC,TEFC,F

Features:
  • Ball bearings, lubricated with high temperature moisture-resistant grease
  • Condensation drains
  • Gasketed cast conduit boxed
  • Farm duty epoxy paint for protection from harsh environments
  • 1.00 Service Factor
Typical Applications:
Wide variety of agri-duty and industrial applications.

PRICE
$3,365.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight160
Opposite End Bearing Size6206
Dimension C20.77 in

Product Details

Power Factor94
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberFDL3712TM
EnclosureTEFC
Service Factor1
Bearing Drive End6307
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassF
Horsepower10 HP
Frame215T
Hertz60 Hz
Design CodeL
Enclosure TypeTotally Enclosed
Voltage230 V
Full Load Efficiency84
Full Load Amps40 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm