Features:
- Heavy gauge steel frame construction
- Corrosion resistant finish
- Ball bearings
- Suitable for mounting in any position
Many pumping systems where only single phase power is available.
Weights & Dimensions
| Weight | 88 lbs |
Product Details
| Power Factor | 96 |
| Bearing Opp Drive End | 6205 |
| Drive End Flange | C-Face |
| KVA Code | H |
| Motor RPM 60 Hertz | 3500 rpm |
| Mounting Location | Rigid |
| Phase | 1 |
| Manufacturers Part Number | JPL1409T |
| Enclosure | OPEN |
| Service Factor | 1.15 |
| Bearing Drive End | 6207 |
| Brand | Baldor-Reliance |
| RPM | 3,500 rpm |
| Insulation Class | F |
| Horsepower | 5 HP |
| Frame | 184JP |
| Hertz | 60 Hz |
| Design Code | L |
| Amps @ 208V | 23 A |
| Enclosure Type | Open/Drip Proof |
| Voltage | 230 V |
| Full Load Efficiency | 80 |
| Full Load Amps | 21.5 A |
| Poles | 2 |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |