Features:
- Heavy guage steel frames
- Ball bearings
- Base is seam welded to frame
- Snap Action starting switch for reliability
General purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.
Weights & Dimensions
| Weight | 44 |
| Dimension C | 13.3 in |
Product Details
| Power Factor | 88 |
| Bearing Opp Drive End | 6203 |
| Drive End Flange | Standard |
| KVA Code | K |
| Motor RPM 60 Hertz | 1755 rpm |
| Mounting Location | Rigid |
| Phase | 1 |
| Manufacturers Part Number | L3514T |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 6205 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 1 1/2 HP |
| Frame | 145T |
| Hertz | 60 Hz |
| Design Code | L |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/208-230 V |
| Full Load Efficiency | 78.5 |
| Nameplate RPM | 1755 rpm |
| Full Load Amps | 14/7.3-7 A |
| Poles | 4 |
| Ambient Temperature | 40 °C |
| RPM Range | 1755 rpm |