Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB871498

MPN #: E2106

Marathon Motors Premium Efficiency Motor, E2106, 2HP, 3600RPM, 208-230/460V, 3PH, 145T FR, TEFC

Product Description
Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

PRICE
$755.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight46
Opposite End Bearing Size6203
Drive End Bearing Size6205

Product Details

60 Hertz kW1.49 kW
Bearing Opp Drive End6203
50 Hertz Horsepower2 HP
50 Hertz SF1
KVA CodeL
IP Code43
Motor RPM 60 Hertz3600 rpm
50 Hertz Voltage190/380 V
50 Hertz RPM3000 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberE2106
EnclosureTEFC
50 Hertz Full Load Amps5.8/2.9 A
Service Factor1.15
Bearing Drive End6205
BrandMarathon Motors
50 Hertz Kilowatts1.49 kW
Insulation ClassF
Horsepower2 HP
OrientationHorizontal
Frame145T
Starting TypeAcross The Line
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency85.5
Nameplate RPM3600 rpm
Full Load Amps5.2-4.8/2.4 A
DutyContinuous
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CSA CertifiedY
CE ApprovedY
NEMA DesignB
ULRecognized Construction