Features:
- Ball bearings
- Suitable for mounting any position
- Heavy gauge steel and cast iron frames
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.
Weights & Dimensions
| Weight | 30 |
| Dimension C | 12.23 in |
Product Details
| Power Factor | 46 |
| Bearing Opp Drive End | 6203 |
| Drive End Flange | Standard |
| KVA Code | L |
| Motor RPM 60 Hertz | 850 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | M3532 |
| Enclosure | TEFC |
| Service Factor | 1.35 |
| Bearing Drive End | 6205 |
| Brand | Baldor-Reliance |
| Insulation Class | B |
| Horsepower | 1/4 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Design Code | B |
| Amps @ 208V | 1.9 A |
| Enclosure Type | Totally Enclosed |
| Voltage | 230/460 V |
| Full Load Efficiency | 55 |
| Nameplate RPM | 850 rpm |
| Full Load Amps | 1.8/.9 A |
| Poles | 8 |
| Ambient Temperature | 40 °C |
| RPM Range | 0-1000 rpm |