Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390959

MPN #: PL3515M

Baldor-Reliance Motor PL3515M, 2HP, 3450RPM, 1PH, 60HZ, 56, 3524LC, TEFC, F1, N

Product Description
Baldor-Reliance Motor, 2HP,3450RPM,1PH,60HZ,56,3524LC,TEFC,F1,N

Features:
  • Ball bearing design
  • 1 1/2 horsepower ratings are rated at 14 amps or less on 115 volts
  • Manual thermal overload located in the conduit box
  • UL and CSA recognized component approval
  • 200°C copper windings.
Typical Applications:
Pressure washers, steam cleaners, portable and self contained stationary system for direct drive mount and coupled mount designs.

PRICE
$1,079.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight42 lbs
Opposite End Bearing Size6203
Dimension C13.25 in

Product Details

RPM3450 rpm
Horsepower2 HP
Frame56
Hertz60 Hz
Drive End FlangeStandard
Motor RPM 60 Hertz3450 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage115/230 V
Phase1
Full Load Amps17.6/8.8 A
EnclosureTEFC
Service Factor1.15
Poles2
RPM Range3001-3600 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C