Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388578

MPN #: AFL3525A

Baldor-Reliance Motor AFL3525A, 1.5HP, 3450RPM, 1PH, 60HZ, 56, 3528L, TEAO, F1

Product Description
Baldor-Reliance Motor, 1.5HP,3450RPM,1PH,60HZ,56,3528L,TEAO,F1

Features:
  • Lubrication fittings on Nema T frames for eazy on-site maintenance
  • Ball bearings
  • Corrosion protected with epoxy finish
  • Normally-closed thermostats on three phase motors
Typical Applications:
Designed for powering aeration fans used on farm grain storage, exhaust fans, air handling systems, etc.

PRICE
$905.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight42
Opposite End Bearing Size6203
Dimension C12.68 in

Product Details

Power Factor82
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberAFL3525A
EnclosureTEAO
Service Factor1
Bearing Drive End6205
BrandBaldor-Reliance
RPM3450 rpm
Insulation ClassB
Horsepower1-1/2 HP
Frame56
Hertz60 Hz
Design CodeL
Amps @ 208V8.6 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency70
Full Load Amps16.6/8.3 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm