Features:
- Shaft 3/4 longer than NEMA standard
- Shaft keyed, drilled and tapped with internal 1/4-20 tap 1 deep
- 1.00 Service Factor
- Thermostats
- Epoxy paint
Specifically engineered for use on vane axial fan crop dryers.
Weights & Dimensions
| Weight | 101 |
| Opposite End Bearing Size | 6206 |
| Dimension C | 16.69 in |
Product Details
| Power Factor | 89 |
| Drive End Flange | Standard |
| KVA Code | H |
| Motor RPM 60 Hertz | 3450 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | UCM1014 |
| Enclosure | OPEN |
| Service Factor | 1 |
| Bearing Drive End | 6307 |
| Brand | Baldor-Reliance |
| RPM | 3450 rpm |
| Insulation Class | F |
| Horsepower | 10 HP |
| Frame | 215Z |
| Hertz | 60 Hz |
| Design Code | B |
| Amps @ 208V | 38 A |
| Enclosure Type | Open/Drip Proof |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 85.5 |
| Full Load Amps | 38-36/18 A |
| Poles | 2 |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |