Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390602

MPN #: UCME1014

Baldor-Reliance Motor UCME1014, 10-14 AIR OVERHP, 3450RPM, 3PH, 60HZ, 215Z, 3

Product Description
Baldor-Reliance Motor, 10-14 AIR OVERHP,3450RPM,3PH,60HZ,215Z,3

Features:
  • Shaft 3/4 longer than NEMA standard
  • Shaft keyed, drilled and tapped with internal 1/4-20 tap 1 deep
  • 1.00 Service Factor
  • Thermostats
  • Epoxy paint
Typical Applications:
Specifically engineered for use on vane axial fan crop dryers.

PRICE
$2,265.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight120
Opposite End Bearing Size6206
Dimension C16.69 in

Product Details

Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberUCME1014
EnclosureTEAO
Service Factor1
Bearing Drive End6307
BrandBaldor-Reliance
RPM3450 rpm
Insulation ClassF
Horsepower10 HP
Frame215Z
Hertz60 Hz
Design CodeB
Amps @ 208V35 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Amps35-33/16.5 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm