Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390825

MPN #: UCL7510

Baldor-Reliance Motor UCL7510, 7.5-10.5 AIR OVERHP, 3450RPM, 1PH, 60HZ, 215

Product Description
Baldor-Reliance Motor, 7.5-10.5 AIR OVERHP,3450RPM,1PH,60HZ,215

Features:
  • Shaft 3/4 longer than NEMA standard
  • Shaft keyed, drilled and tapped with internal 1/4-20 tap 1 deep
  • 1.00 Service Factor
  • Thermostats
  • Epoxy paint
Typical Applications:
Specifically engineered for use on vane axial fan crop dryers.

PRICE
$2,539.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight105
Opposite End Bearing Size6206
Dimension C17.44 in

Product Details

Power Factor82
Drive End FlangeStandard
KVA CodeF
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberUCL7510
EnclosureOPAO
Service Factor1
Bearing Drive End6307
BrandBaldor-Reliance
RPM3450 rpm
Insulation ClassF
Horsepower7-1/2 HP
Frame215Z
Hertz60 Hz
Design CodeL
Enclosure TypeOpen/Drip Proof
Voltage230 V
Full Load Efficiency81
Full Load Amps37-46 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm