Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391005

MPN #: VEBM3546

Baldor-Reliance Motor VEBM3546, 1HP, 1765RPM, 3PH, 60HZ, 56C, 3524M, TEFC, F1, B

Product Description
Baldor-Reliance Motor, 1HP,1765RPM,3PH,60HZ,56C,3524M,TEFC,F1,B

Features:
  • Standard NEMA BA dimension
  • Spring set brake
  • Power off operation manual release
  • NEMA Premium® Efficiency and inverter-ready
  • 230/460V brakes are connected in conduit box
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$1,935.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight52 lbs
Opposite End Bearing Size6203

Product Details

Power Factor71
Drive End FlangeC-Face
KVA CodeL
Motor RPM 60 Hertz1760 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberVEBM3546
EnclosureTEFC
Brake Rating6
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1760 rpm
Insulation ClassF
Horsepower1 HP
Frame56C
Hertz60 Hz
Design CodeB
Amps @ 208V3.1 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency85.5
Full Load Amps3.1-3/1.5 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm