Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391057

MPN #: VFDL3610TM

Baldor-Reliance Motor VFDL3610TM, 3HP, 1750RPM, 1PH, 60HZ, 184TC, 3640LC, TEFC, F

Product Description
Baldor-Reliance Motor, 3HP,1750RPM,1PH,60HZ,184TC,3640LC,TEFC,F

Features:
  • Ball bearings, lubricated with high temperature moisture-resistant grease
  • Condensation drains
  • Gasketed cast conduit boxed
  • Farm duty epoxy paint for protection from harsh environments
  • 1.00 Service Factor
Typical Applications:
Wide variety of agri-duty and industrial applications.

PRICE
$2,485.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight97
Opposite End Bearing Size6205
Dimension C18.05 in

Product Details

Power Factor76
Drive End FlangeC-Face
KVA CodeM
Motor RPM 60 Hertz1750 rpm
Mounting LocationNo Mounting
Phase1
Manufacturers Part NumberVFDL3610TM
EnclosureTEFC
Service Factor1
Bearing Drive End6206
BrandBaldor-Reliance
RPM1750 rpm
Insulation ClassF
Horsepower3 HP
Frame184TC
Hertz60 Hz
Design CodeL
Enclosure TypeTotally Enclosed
Voltage230 V
Full Load Efficiency80
Full Load Amps15.5 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm