- Made in USA
- Submicron grain tungsten carbide
- 30° General Purpose helix
- h6 shank tolerance, +0.000", - 0.002" OD tolerance
- Radius tolerance, +0.000", - 0.001"
- AlTiN Coating
Global Industrial
Model # :WBB3138772
Global Industrial Ball End Mill, Power A, 2 Flute, 1-1/2"L x 1/8" Dia., 1/2" Cut Length
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.25
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
| Size | 1/8" Dia. |
| Length of Cut | 1/2 in |
| Flute Length | 1/2 in |
| Shank Diameter | 1/8 |
| Diameter | 1/8 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Ball End Mill |
| Direction of Rotation | Right Hand |
| Coating | AlTiN |
| End Style | Ball Nose |
| Style | Single End Mill |
| Country of Origin | Made In USA |
| Finish | AlTiN |
| Material | Solid Carbide |
| Manufacturers Part Number | B3138772 |
| Unit Type | Fractional |
| End Type | Ball |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Ends | Single |
| Brand | Global Industrial |
| Center Cutting | Yes |