Applications:
- Profiling, slotting, production milling and finishing applications
- Standard flute length for general all purpose milling
- A wide range of ferrous metals, cinluding stainless steels and high temperature alloys
Model # :WBB780779
MPN #: B555540
Weights & Dimensions
| Length | 4-1/8 in |
| Shank Diameter | 3/4" |
Product Details
| Type | Regular |
| Material | HSS |
| Manufacturers Part Number | B555540 |
| End Style | Square |
| Number of Flutes | 6 |
| Drill Style | Single End Mill |