Ashland Ball Transfer, Stud Style 3/8-16 Thd, 1-1/2" Dia. SS Ball, Carbon Steel Housing, 250 lb. Cap
Write a Review
|
Questions & Answers (0)
Product Description
The Model BTS3/8-16D1-1/2SSCS250 ball transfer is a stud style unit. It has a 1-1/2" diameter 420 Stainless Steel ball and Carbon Steel housing. This unit has a 3/8-16 threaded stud. The capacity is 250 lbs.
PRICE
$68.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/4 in |
| Height | 3-5/16 in |
| Weight Capacity | 250 lbs |
| Weight | 2 lbs |
| Ball Diameter | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Replacement Transfer Ball |
| Color | Silver |
| Material | 420 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 39051 |
| Housing Material | Carbon Steel |
| Brand | Ashland Conveyor Products |