Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hudson Bearings

Model # :WBB536733

MPN #: MBT-5/8CS

Hudson Bearings 5/8" Carbon Steel Machined Drop-In Ball Transfer MBT-5/8CS

Product Description
Hudson Bearings 5/8" Carbon Steel Machined Drop-In Ball Transfer

5/8 inch carbon steel main ball rotates on a bed of 3/32 inch carbon steel support balls in a carbon steel machined cup. The cup and cover are hardened and zinc plated. Hudson Bearings is an innovative domestic manufacturer of ball transfers. The MBT ball transfer features a machined housing that is hardened and plated with a stamped metal cap. Integral flange allows unit to be dropped into a 1 inch hole. Housing option includes stainless steel. Ball options include stainless, nylon, phenolic, and delrin.

PRICE
$8.40

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/16 in
Height13/16 in
Weight Capacity125 lbs
Weight0.1 lbs
Ball Width Range1 in
Ball Diameter5/8 in

Product Details

Assembly RequiredNo
TypeReplacement Transfer Ball
ColorSilver
MaterialCarbon Steel
Package Quantity1
Manufacturers Part NumberMBT-5/8CS
Housing MaterialCarbon Steel
Cover MaterialCarbon Steel
BrandHudson Bearings