Thera-Band Soft Weights Ball with 1-Tier PVC Rack, 6 Color Set
Write a Review
|
Questions & Answers (0)
Product Description
Thera-Band® Soft Weights are designed with a soft cover and pliable filler free of any hard edges or rims. Each weight is 4-1/2" in diameter and can be used for strengthening, plyometrics, balance training, mobilization and functional grip strength development. The ball supports one or two hand activities and is comfortable to hold. The ball can also easily fit into a gym bag. Thera-Band® Soft Weights Ball - 6 Piece Set (1 Each: Tan, Yellow, Red, Green, Blue, Black), with 1-tier rack. PVC rack measures 31"L x 6"W x 5.25"H.
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 6 in |
| Height | 5-1/2 in |
| Weight | 31 lbs |
Product Details
| Package Quantity | 6 |
| Description | Soft Weights Ball with Rack |
| Color | Assorted |
| Manufacturers Part Number | 10-3159 |
| Brand | Thera-Band |
Warranty
| Warranty | 1 yr |