CanDo® Dumbbell Floor Rack, Holds 20 Dumbbells, 20"L x 20"W x 28"H
Write a Review
|
Questions & Answers (0)
Product Description
Floor rack holds 20 dumbbells. 20" L x 20" W x 28" H. Dumbbells Sold Separately. Floor Rack - 20 Dumbbell Capacity. Weight capacity of 200 lbs.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Height | 28 in |
| Weight Capacity | 200 lbs lbs |
| Weight | 24 lbs |
Product Details
| Color | Black |
| Capacity | 20 Dumbbells |
| Material | Steel |
| Package Quantity | 1 |
| Description | Dumbbell Floor Rack |
| Manufacturers Part Number | 10-0577 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |