Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Power Systems

Model # :WBB3133455

MPN #: 70303

Power Systems Small Storage Rack for BOSU PRO, 21-1/2"L x 24"W x 72"H, Gray

Product Description
Store and relocate BOSU out of the way in your facility. Small rack holds up to eight BOSU balance trainers. Gray, welded steel. Locking casters for easy transport. Fits through a standard doorway.

Features:
  • Stores up to 8 BOSU balance trainers
  • Fits through standard doors
  • Racks feature locking casters
  • Small storage rack w/ 6 Pro BOSU Balance Trainers
  • 21.5"L x 24"W x 72"H


PRICE
$289.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/2 in
Width24 in
Height72 in
Weight35 lbs
SizeSmall

Product Details

TypeStorage Rack
ColorGray
MaterialSteel
Package Quantity1
DescriptionStorage Rack For BOSU PRO
Manufacturers Part Number70303
BrandPower Systems

Warranty

Warranty2 yr