- Duplex mast design
- Equipped with a built-in charger
- (2) 12V 85AH maintenance free batteries
- 0.6 HP Motor
Dock required for Delivery.
Weights & Dimensions
| Length | 71-3/8 in |
| Width | 46 to 58 in |
| Height | 88-1/2 in |
| Lowered Height | 1-5/8 in |
| Raised Height | 138 in |
| Weight Capacity | 2200 lbs |
| Weight | 1655 lbs |
| Fork Length | 45-3/8 in |
| Fork Width | 4 in |
| Distance Across Forks | 10 to 31-1/2 (adjustable) in |
| Straddle Leg Width | 38 to 50 I.D.; 46 to 58 O.D. in |
| Travel Speed | 2.3 Loaded; 2.5 Unloaded mph |
| Lift Speed | 21.7 Loaded; 31.5 Unloaded ft/min |
| Load Center | 23-5/8 in |
Product Details
| Assembly Required | No |
| Charger | 10 amp / 120V |
| Mast Style | Telescopic |
| Material | Steel |
| Operation | Battery Operated |
| Lift Motor | 2.2 KW |
| Manufacturers Part Number | BALLYPAL22LSL138 |
| Brand | Ballymore |
| Battery Type | 12 V / 85 Ah |
| Type | Forks Inside Adjustable Straddle Legs |
| Color | Black |
| Wheel Type | Polyurethane |
| Load Wheel Material | 3-5/16" Polyurethane |
| Duty Cycle per Charge | 4 Hours |
| Number of Batteries | 2 |
| Steer Wheel Material | 7-13/16" Polyurethane |
| Drive Motor | 0.45 KW kW |
Warranty
| Warranty | 1 yr |