Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WB640817

MPN #: BMVL-30

Ballymore Mobile 1 Person Vertical Lift 300 Lb. Capacity - BMVL-30

Product Description
This push around lift is designed for one person and reaches a maximum platform height of 30'. The Working Height is approximately 35' which makes it ideal for light and ceiling maintenance. The BMVL-30 climbs and descends smoothly and quietly. The lift is DC powered with an easy to use control box. Included as an added safety feature are outrigger interlock display lights which indicate when all four outriggers are down and in place. The lift will not ascend unless all four outriggers are firmly in place. The BMVL-30 compacts for easy storage and rolls for passage through doorways. Lift is also equipped with tilt and lift for easy loading. Outrigger footprint: 64"X74". Stows away at 78" for doorway access.

PRICE
$13,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56 in
Width29 in
Lowered Height78 in
Weight Capacity300 lbs
Weight950 lbs
Platform Width24 in
Platform Length27 in
Working Height36 ft

Product Details

Power12VDC
ColorBlue
Percent Recycled Content100%
DescriptionMobile Vertical Lift
Manufacturers Part NumberBMVL-30
Max Platform Height30 FT
BrandBallymore