Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ballymore

Model # :WB640441

MPN #: MSL-12

19' Mini Scissor Lift - MSL-12

Product Description
Mini Scissor Lifts are uniquely designed in that their slim base enables associates to utilize the lift in tight access areas. The lift is easy to operate which makes it much less intimidating to an order picker etc. The easy mechanics and basic controls make it user friendly and all but assure that it will be used not stored away in a corner. Mini Scissor Lifts have a 500 lb. capacity. They are manually propelled but the small footprint and 6" casters make it easy to roll. Ideal for store and stock rooms.

PRICE
$12,499.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57 in
Width30 in
Height74 in
Lowered Height77 in
Weight Capacity500 lbs
Weight917 lbs
Platform Width28 in
Platform Length50 in
Working Height18.8 ft

Product Details

ColorBlue
Percent Recycled Content100%
Voltage12 V
MaterialSteel
DescriptionMini Scissor Lift
Manufacturers Part NumberMSL-12
Max Platform Height12.8 FT
BrandBallymore

Compliance & Certifications

CertificationsANSI
Environmentally FriendlyYes