Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2332630

MPN #: FD-C01-SILVERVEIN-GY-GG

Flash Furniture Banquet Stacking Chair - Fabric - 2-1/2" Seat Cushion - Gray - Hercules Series

Product Description
Flash Furniture Banquet Stacking Chair - Fabric - 2-1/2" Seat Cushion - Gray - Hercules Series

This commercial grade banquet chair with crown back design fits well in formal and casual settings from wedding ceremonies to corporate meetings and awards banquets. The chair's cushioned back and 2.5" thick foam seat are covered in beautiful fabric upholstery. Its sturdy, 16 gauge steel, powder coated frame, with gracefully angled legs, has been tested to hold up to 500 pounds. Double support braces reinforce the frame to give it great strength and durability. Bumper guards prevent scratches on the frame when stacked (up to 15 high) and non-marring floor glides protect your floor by sliding smoothly when you need to move the chair.

This durable Banquet Chair is an excellent option for churches, banquet halls, training rooms, hotels, convention centers and schools. Add banquet chairs to your home dining table to add a contrasting look to your dining room or kitchen.

Features:

  • 500 lb. Weight Capacity
  • Stack Quantity: 15
  • Crown Back Design
  • Gray Fabric Upholstery
  • Seamless Back Panel
  • Upholstered Back and Seat
  • 2.5" Thick Seat Cushion
  • CA117 Fire Retardant Foam
  • 16 Gauge Steel Frame
  • Double Support Braces
  • Plastic Bumper Guards protect finish when stacked
  • Silver Vein Powder Coated Frame Finish
  • Floor Protector Plastic Glides
  • Limited Lifetime Warranty on Frame
  • Designed for Commercial Use; Suitable for Home Use
  • Ships Fully Assembled


PRICE
$76.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4 in
Depth20-1/4 in
Height38 in
Weight Capacity500 lbs
Weight15 lbs
Seat Width15-1/2 in
Seat Depth16 in
Seat Height18-1/4 in
Seat Thickness2-1/2 in
Base4 Legged
Back Width15-1/2 in
Back Height19 in

Product Details

Assembly RequiredNo
Frame Color FamilySilver
StackableYes
Arm TypeArmless
Manufacturers Part NumberFD-C01-SILVERVEIN-GY-GG
BrandFlash Furniture
TypeBanquet Chair
SeriesHercules
CastersNo
StyleStacking Chairs
Seat Color FamilyGray
Package Quantity1
DescriptionBanquet Chair
Frame MaterialMetal
Back TypeMid Back
Seat MaterialFabric

Warranty

WarrantyLifetime Limited