Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB1373505

MPN #: 9110-B

NPS Stacking Chair - 1-1/2" Vinyl Seat - Square Back - Black Seat with Black Frame - Pkg Qty 4

Product Description
Economy Vinyl Stack Chair w/Steel Frame, Black

Fine seating at a fantastic price when you add the 9100 Series upholstered Value Stacker to any venue. This affordable stack chair brandishes a 1.5 inch -thick, pullover-style, foam-padded cushion covered with thick easy-to-clean vinyl. Plywood core within both the seat and tapered backrest which features a built-in handle for easy moving and stacking.

A mighty 19-gauge square tubular steel frame includes under-seat bars to provide excellent support along with plastic glides to avoid marring floor surfaces. Safely stack up to 10 chairs, each with eight plastic bumpers attached to protect its attractive black powder-coated paint finish from scratching.

Features:
  • Sturdy .75 inch Square Frame 19-Gauge Steel Tubing With Non-Marring Plastic Glides
  • Steel Standard: ASTM A513
  • Foam Standard: 1.8 lb. Density, 46 ILD
  • Seat Is Cushioned With 1.5 inches Of High-Density Grade A Foam
  • Available With Thick 0.80 mm Vinyl
  • Tapered Back Has Built-In Handhold
  • Eight Plastic Stack Bumpers Protect The Powder-Coated Frame Finish
  • Vinyl & Foam Are Cal-117 Rated
  • Stack 8-10 High With B449350 or 250801 Dollies.
  • 300 lb Weight Capacity
  • 10 Year Warranty


PRICE
$203.80  Sold in packages of 4 / $50.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/2 in
Depth20 in
Height33 in
Weight Capacity300 lbs
Seat Width15-3/4 in
Seat Depth15 in
Seat Height18 in
Seat Thickness1-1/2 in
Base4 Legged
Min Back Height33 in
Max Back Height33 in
Back Width15 in
Back Height33 in

Product Details

Assembly RequiredNo
Frame Color FamilyBlack
StackableYes
Arm TypeArmless
Manufacturers Part Number9110-B
BrandNational Public Seating
TypeBanquet Chair
Series9100 Series
CastersNo
StyleStacking Chairs
Number of Seats1
Seat Color FamilyBlack
Package Quantity4
DescriptionBanquet Chair
Frame MaterialSteel
Back TypeMid Back
Seat MaterialVinyl

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsANSI/BIFMA CA 117
MAS Green CertifiedYes
CAL 117 CertifiedYes