Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WB500984

MPN #: BCTE-2896-4K-95

Durham Mfg.® Bar Cradle Truck 96"L 4000 Lb. Capacity

Product Description
Effectively move heavy loads of pipes, bars, angles or tubes. Unique cradle design facilitates loading or unloading with forklift or hoist. Caster arrangement allows truck to turn on its own radius. 12" x 3" roller bearing phenolic load wheels and 8 x 2" roller bearing swivel casters. All-welded truck is 28"W and 29"H overall. Durable powder coat finish.

PRICE
$799.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width28 in
Height29 in
Weight Capacity4000 lbs
Wheel Diameter(2)12 & (2)8 in
Gauge12
Deck Height13-3/8 in

Product Details

Assembly RequiredNo
ColorGray
Wheel TypePhenolic
Number of Cradles3
MaterialSteel
Manufacturers Part NumberBCTE-2896-4K-95
BrandDurham Mfg.