Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jamco

Model # :WBB3232314

MPN #: CT396P200GP

Jamco Super Heavy-Duty Bar Cradle Truck, For Pipes & Bars, 96" x 30"

Product Description
Super heavy-duty bar cradle trucks.

Features:
  • All welded construction (except casters)
  • Capacity - 10,000 lb.
  • 4 Cradles at 27" w x 14" h
  • 3" x 3/16" thick flat load supports
  • 4" channel steel frame
  • Overall height - 30"
  • 8" x 2" Phenolic swivel casters on the four corners and 12" phenolic wheels on 1" axles in the center allow for easy maneuverability
  • Casters are bolted on for ease of replacement
  • Powder-coated gray finish


PRICE
$1,445.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width30 in
Height30 in
Weight Capacity10000 lbs
Weight310 lbs
Wheel Diameter12 in

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
TypeBar Cradle Truck
ColorGray
Wheel Type2 Rigid, 4 Swivel
Number of Cradles4
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberCT396P200GP
BrandJamco

Warranty

Warranty1