Monkey Bars have put together their most popular hooks to make up a sports rack to hold all types of sporting equipment. This rack will hold 8-10 basketballs, volleyballs, soccer balls or footballs. The hooks will hold football pads, baseball gloves and bats, hockey sticks and pads, lacrosse sticks and pads, helmets, tennis racquets, golf bags and it will even hold 1-bike. The rack can store all these types of gear using just 4 ft. of wall space. Tripping over sports gear will no longer be a problem because it will all be stored on the wall in one location. This rack can be configured to meet the needs of any sports enthusiast. Installation is easy and only takes 15 minutes. Few tools are required for installation. Kit includes 1-51" Monkey Bar, 1-4" narrow hook, 1-4" double hook, 1-4" wide hook, 1-10" double hook, 1-small swivel J hook, 1-large mesh sports bag, 1 Hardware bag and installation instructions. Limited Lifetime Warranty.
Monkey Bar Storage Large Sports Rack, 51" Wide, 200lb Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 51 in |
| Depth | 4 in |
| Height | 2 in |
| Weight Capacity | 200 lbs |
| Weight | 10 lbs |
Product Details
| Assembly Required | Yes |
| Type | Rack |
| Color | Gray |
| Capacity | 4 Hooks/Mesh Bag, 5 Various Sports Equipment |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 6003 |
| Brand | Monkey Bars Storage |
Warranty
| Warranty | Lifetime |