Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :WBB3133459

MPN #: 87243

Power Systems Horizontal Wall Bar Holder, Black

Product Description
The APEX Cage is a ventilated, fully movable, lockable storage chest. Roll the Cage out of the training facility and on to the field! The durable, powder coated steel frame and pneumatic, all-terrain wheels are built to store and move your gear wherever you need it. Perfect for multi-functional spaces, training facilities, boot camps, outdoor equipment, and more. Sized to move through doorways for a total mobile solution. Fully open the hydraulic slow-close lid to give clients easy access to equipment in a class setting. Constructed of 2mm black powder coated steel, with reinforced corners, a weld at the bottom to prevent bowing, 6 in. wheels, and a chrome bar for easy steering. Assembled: 53"L x 34.5"H x 25.5" D. Steel. Black.

Features:
  • Lockable (lock not included)
  • Heavy-duty lockable pneumatic wheels with locking casters for easy mobility
  • Fits through standard doors
  • Assembled: 53"L x 34.5"H x 25.5" D and 139 lbs.
  • 350 lb. capacity
  • Ventilated sides allow for contents to be easily viewed, products to breathe and any moisture to dry
  • Black powder coated 2mm. steel
  • Weld at the bottom to prevent bowing
  • Ground Shipping in: 2 boxes
  • Assembly required


PRICE
$939.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53 in
Width25-1/2 in
Height34-1/2 in
Weight139 lbs

Product Details

Assembly RequiredYes
TypeWall Bar Holder
ColorBlack
MaterialSteel
Package Quantity1
DescriptionWall Bar Holder
Manufacturers Part Number87243
BrandPower Systems

Warranty

Warranty2 yr