Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Equipment Storage Racks

51 Results

Dumbbells & Kettlebells

Dumbbells & Kettlebells
Kettlebells & Dumbbells Storage Racks are storage solutions designed to organize dumbbells and kettlebells in fitness and exercise environments. The design ensures easy access, visibility, and efficient organization of the weights, promoting a neat and safe workout area. These storage racks are built of durable materials for long-lasting dependability and can accommodate various sizes and weights.
CompareImageColorHeightMaterialTypeWeightWidthModel #Price
Power Systems Premium Steel Kettlebell Storage Rack - 3-Tier - 31"L Studio Series
Gray
33 in
Steel
Equipment Storage
-
23 in
WBB2253096$669.00
CanDo® Mobile Studio Dumbbell Rack, 1100 lb. Capacity, 39"L x 19"W x 33"H
Silver
33 in
Steel
-
53 lbs
19 in
WBB2192760$459.95
Power Systems Premium Dumbbell Storage Rack with 44 Deluxe Vinyl Dumbbell Pairs
Black
42 in
Steel
Equipment Storage
-
28 in
WBB2253082$1,799.00
Power Systems Granite Horizontal Dumbbell Rack, 3 Tiers, 60"W x 25"D x 40"H, Black
Black
40 in
Steel
Dumbbell Rack
153 lbs
25 in
WBB3133440$749.00
Power Systems Neoprene Dumbbell Set w/ Rack, 24"L x 33"W x 36"H, Black
Black
36 in
Steel
Dumbbell Set & Rack
237 lbs
33 in
Ships Same Day
WBB3133449
$639.00
CanDo® Kettlebell Rack, 660 lb. Capacity, 47"L x 26"W x 32"H
Black
32 in
Steel
-
60 lbs
26 in
WBB2192761$515.00
CanDo® Vinyl-Coated Cast Iron Dumbbell Set with Floor Rack, 20 Piece Set
Assorted
28 in
Cast Iron
-
137 lbs
20 in
WBB2192589$569.00
CanDo® Vinyl-Coated Cast Iron Dumbbell Set with Floor Rack, 10 Piece Set
Assorted
28 in
Cast Iron
-
57 lbs
20 in
WBB2192590$249.95
Power Systems Neoprene/Vinyl Dumbbell Storage Rack, 4-Tier, 24"L x 33"W x 36"H, Black
Black
36 in
Steel
Dumbbell Rack
40 lbs
33 in
WBB3133448$335.95
Power Systems Vertical Dumbbell Rack, 28"L x 23"W x 50-1/2"H, Black
Black
50-1/2 in
Steel
Dumbbell Rack
32.5 lbs
23 in
WBB3133450$359.95
Showing 1-10 of 12 results
Equipment Storage Racks

Equipment Storage Racks

Showing 1-10 of 14 results

Inflatable Exercise Balls & Saddle Rolls

Inflatable Exercise Balls & Saddle Rolls
Exercise ball storage racks provide an efficient way to store exercise balls, keeping floor space clear and gyms organized. These racks can hold several inflatable balls and are designed to keep them in place. Some models are mobile, allowing easy transport of the exercise balls when needed. Several sizes of the racks are available to help meet any residential or commercial gym storage needs.

Weight Bars

Weight Bars
Weight bar racks offer a convenient and efficient way to store various size weight bars. These wall racks are easy to install and can help keep any exercise room organized. The heavy duty steel construction of most models ensures long lasting durability. Several sizes of wall bar racks are available.

Medicine Balls

Medicine Balls
Medicine ball storage racks are organizational units designed to organize medicine balls used in fitness and physical therapy settings securely. These racks are crafted from durable materials, ensuring stability and longevity. They provide ample storage space and have various tiers or shelves, making them ideal for fitness centers, gyms, physical therapy clinics, or rehabilitation facilities.

Exercise Mats

Exercise Mats
Exercise mat racks are a durable storage and organizational solution for gyms, fitness studios, and physical therapy centers. Exercise mat storage racks can be wall-mounted to save floor space. The floor racks feature heavy duty swivel casters so the unit can be positioned anywhere in the room. Exercise mat racks are constructed using heavy duty metal to ensure long-lasting performance.

Wrist & Ankle Weights

Wrist & Ankle Weights
Wrist and ankle weight storage racks are specialized organizational solutions designed to store and organize wrist and ankle weights used in exercise and fitness routines. They are constructed of durable materials and feature multiple hooks for efficiently storing ankle weights and keeping them off the floor. They are ideal for fitness centers, gyms, physical therapy clinics, and more.