Power Systems Rope Hanger, 14"L x 2-1/2"W x 10-1/2"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Keep your rope out of the way and protected with the rope hanger. This heavy duty design can hold up to 50 feet of rope. It mounts to the wall so it does not take up your much needed floor space. Mounting hardware is not included. Ropes are sold separately. 14" D x 10 1/2" tall x 2 1/2" W. 2 lbs. Black metal.
PRICE
$57.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 2-1/2 in |
| Height | 10-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Rope Hanger |
| Material | Metal |
| Package Quantity | 1 |
| Description | Rope Hanger |
| Color | Black |
| Manufacturers Part Number | 13688 |
| Brand | Power Systems |
Warranty
| Warranty | 1 yr |