Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :WBB3133445

MPN #: 49085

Power Systems Denali Fixed Barbell Rack, 31"L x 33-1/2"W x 51"H, Black

Product Description
The Denali Series Fixed Dumbbell Rack stores curved or straight fixed barbells with a clean, open, and organized look. Barbells are positioned at an angle, securely held on slanted PVC posts, making each barbell weight easier to see and grab and return. 39" L x 51" H x 33.5" W. Black, powder coated steel. Barbells not included.
This rack is part of our top of the line Denali Series of storage racks. With the signature durable, "rounded" design, the Denali is the most ergonomical and lasting rack currently available.

Features:
  • Black powder coated , reinforced steel
  • 5 rows of slanted, PVC posts on each side
  • Holds up to 10 of our ProStyle Round Rubber Fixed Barbells, EZ Curl or Straight option, sold separately
  • Rounded edges add comfort for clients - it's easy to see and select your weight!
  • 39" L x 51" H x 33.5" W
  • Kits include one rack, and one barbell of each weight, 10 total


PRICE
$1,139.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width33-1/2 in
Height51 in
Weight116.6 lbs

Product Details

TypeBarbell Rack
MaterialSteel
Package Quantity1
DescriptionBarbell Rack
ColorBlack
Manufacturers Part Number49085
BrandPower Systems

Warranty

Warranty2 yr