Master Lock® Barbell™ Long Shackle Coupler Lock For Ufp Couplers, 3-1/2" - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Master Lock® locks are made of hardened steel to provide the maximum protection wanted. Best used for automotive and towing, trailers, vans and moving trucks, as well as marine recreation.
PRICE
$104.24 Sold in packages of 4 / $26.06 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lock Size | 3-1/2" |
Product Details
| Style | Shackle |
| Package Quantity | 4 |
| Description | Coupler Lock |
| Color | Silver |
| Manufacturers Part Number | 1471DAT |
| Brand | Master Lock |