TerraKing 25 Gallon Electric Portable Sprayer
Write a Review
|
Questions & Answers (0)
Product Description
Agri-Fab® versatile 25 gallon Spot Sprayer, 45-0584, will give you the opportunity to use the spot sprayer for precision applications. The REMCO 100 psi, 2.2 GPM diaphragm pump is designed for maximum efficiency to provide high hour application. This sprayer also comes with a 15in. extension with brass adjustment tip (from a wide angle finely atomized cone spray to a straight stream) and with 19ft. of hose that can spray streams up to 30ft. This sprayer can be used at any time during the year to spray for a variety of reasons including: grub prevention, crab grass and perennial weeds, along with liquid fertilizer applications. Spraying your yard periodically throughout the year can greatly improve your lawns health and quality. The Agri-Fab® 25 gal. Spot Sprayer will last you for years to come.
PRICE
$339.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 15 in |
| Height | 33 in |
| Weight | 50 lbs |
Product Details
| Type | Sprayer |
| Capacity | 25 |
| Manufacturers Part Number | 45-0584 |
| PSI | 100 psi |
| Gallons per Minute | 2.2 gal/min |
| Pump Type | Diaphragm |
| Engine/Motor Type | Remco Diaphragm Pump |
| Brand | TerraKing |