L.H.Dottie® Bare Ground Clamp, Pressure Cast, Malleable, 1/2"-1, 25 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Bare Ground Clamps are used to connect bare copper wire to rebar, ground rod, steel water pipe and copper water tubing for grounding. They are manufactured from highly conductive Zinc alloy. Select modes are suitable for direct burial.
PRICE
$82.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 |
| Size | 1/2 - 1 in |
Product Details
| Type | Ground Clamp |
| Finish | Malleable |
| Package Quantity | 25 |
| Description | 1/2''-1'' Pressure Cast Malleable Bare Ground Clamp |
| Manufacturers Part Number | 20M |
| Brand | L.H.Dottie |