Our Barn Stool/Barn Buddy is a multi-purpose accessory for your horse trailer, barn or tack room. The 24" height and sturdy base provide a comfortable seat. When it's not in use it can be flipped upside down and utilized to store long handled tools such as pitch forks, shovels, and rakes.
High Country Plastics Barn Stool/Barn Buddy, Forest Green
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Height | 24 in |
| Weight | 6 lbs |
Product Details
| Description | Barn Stool/Barn Buddy |
| Color | Green |
| Manufacturers Part Number | BNS-FG |
| Brand | High Country Plastics |